28-3/8 in. 4.6 cu. ft. Single Oven in Brilliant White
PureLine 28-3/8 in. 4.6 cu. ft. Single Oven in Brilliant White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 4.6 cu ft
- Collection:
- PureLine
- Color Finish Category:
- Whites
- Color Finish Name:
- Brilliant White
- Control Type:
- Touch
- Depth:
- 23-5/8
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 28-1/4
- Installation Type:
- Wall Mount, Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 6.7
- Width:
- 28-3/8