30 in. Handle in Stainless Steel
PureLine 30 in. Handle in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decor set for retrofitting built-in series handle on kitchen cabinetry
- To match appliances to kitchen furniture
- Suitable for appliances as well as furniture
Specifications
- Collection:
- PureLine
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Clean Touch Steel
- Depth:
- 19-137/200
- Hardware Type:
- Cabinet Knob
- Height:
- 1-17/20
- Length:
- 19-137/200
- Material:
- Stainless Steel
- Shape:
- Rectangular
- Style:
- Modern
- Width:
- 30