This product requires certification to purchase.

30 in. Warming Drawer in Obsidian Black

Miele

PureLine 30 in. Warming Drawer in Obsidian Black

  • Fast #
  • Part #MESW6880BL
  • Item #7203094
  • Manufacturer Part #10034540
4.2 out of 5 Customer Rating
Brand image
Miele

PureLine 30 in. Warming Drawer in Obsidian Black

  • Fast #
  • Part #MESW6880BL
  • Item #7203094
  • Manufacturer Part #10034540
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Obsidian Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Collection:
PureLine
Color Finish Category:
Blacks
Color Finish Name:
Obsidian Black
Depth:
23-7/8
ETL Listed:
No
Handle Material:
Stainless Steel
Height:
10-9/16
Installation Type:
Undercounter
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
720
Width:
30