Coffee System in Stainless Steel

This product has been replaced by

24 PURELINE COFFEE PLUMBED MTOUCH CTS
Miele Coffee System in Clean Touch Steel
Manufacturer Part #11733840
You last purchased this on
 
Miele

PureLine Series Coffee System in Stainless Steel

  • Fast #
  • Part #MCVA6805SS
  • Item #5077209
  • Manufacturer Part #09676930
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

24 PURELINE COFFEE PLUMBED MTOUCH CTS
Miele Coffee System in Clean Touch Steel
Manufacturer Part #11733840
Miele

PureLine Series Coffee System in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
15
Collection:
PureLine Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19 in
Height:
17-15/16 in
Installation Type:
Built-in
Power Source:
Electric
Product Type:
Coffee System
Volts:
120V
Watts:
1200 W
Width:
23-7/16 in