23-7/16 x 23-1/4 in. 20A 1.84 cu. ft. Drop Down Single Oven in Brilliant White
VitroLine 23-7/16 x 23-1/4 in. 20A 1.84 cu. ft. Drop Down Single Oven in Brilliant White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large touch display with proximity sensor - M touch + motion react
- Perfect results - dual steam technology
- Crispy on the outside, succulent on the inside combi-steam
- Miele@home-network-enabled Wi-Fi appliance + miele mix & match
- Easy cleaning - perfect clean stainless steel oven compartment
Specifications
- AMP:
- 20
- Capacity:
- 1.84 cu ft
- Collection:
- VitroLine
- Color Finish Category:
- Whites
- Color Finish Name:
- Brilliant White
- Control Type:
- Touchpad
- Depth:
- 23-1/4 in
- Door Style:
- Drop Down
- Height:
- 17-11/16 in
- Power Source:
- Electric
- Volts:
- 240/208V
- Width:
- 23-7/16 in