This product requires certification to purchase.

30 in. Handle in Greys

Miele

VitroLine 30 in. Handle in Greys

  • Fast #
  • Part #MDS7808VITROGRGR
  • Item #9998419
  • Manufacturer Part #12047050
4.6 out of 5 Customer Rating
Brand image
Miele

VitroLine 30 in. Handle in Greys

  • Fast #
  • Part #MDS7808VITROGRGR
  • Item #9998419
  • Manufacturer Part #12047050
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Decor set for retrofitting built-in series handle on kitchen cabinetry
  • To match appliances to kitchen furniture
  • Suitable for appliances as well as furniture
  • Requires Certification

Documents


Specifications

Collection:
VitroLine
Color Finish Category:
Greys
Color Finish Name:
Graphite Grey
Depth:
19-137/200 in
Hardware Type:
Cabinet Knob
Height:
1-17/20 in
Length:
19-137/200 in
Shape:
Rectangular
Style:
Modern
Width:
30 in