This product requires certification to purchase.

1/4 in. Copper MPT Water Hammer Arrestor

Mifab

1/4 in. Copper MPT Water Hammer Arrestor

  • Fast #
  • Part #MMWHA
  • Item #1846477
  • Manufacturer Part #MWH-A
4.4 out of 5 Customer Rating
Brand image
Mifab

1/4 in. Copper MPT Water Hammer Arrestor

  • Fast #
  • Part #MMWHA
  • Item #1846477
  • Manufacturer Part #MWH-A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Nesting type bellows operated
  • With male N.P.T. connection
  • Certified to the PDI WH-201 standard
  • Engineered to limit line system surge pressure to 150 P.S.I.G. shall be and located in accordance with manufacturer's instructions
  • Thick walled, hard drawn “k”copper body
  • Large volume air chamber provides better dampening for superior water hammer arrestor performance
  • Temperature range: maximum working temperature is 250° F
  • Operating pressure: up to 350 psig
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
1500 psig
Characteristics & Features
Material
Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI A112.26.1M
Application
Commercial, Institutional, Residential
ASSE Standards
ASSE 1010
UPC
779897085239