1-1/4 - 2 Air GAP
1-1/4 - 2 Air GAP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast-iron air gap with epoxy coating and a 2" NPT outlet that provides reliable physical separation at the relief valve, helping protect potable water while allowing fast, clean drainage connections.
Documents
Specifications
- Material:
- Cast Iron
- Product Type:
- Air Gap
- Type:
- MAG200
- UPC:
- 779897205798
- Valve Size:
- 1-1/4 in