1/2 in. Enclosed Electric Opening Port with Cabinet
1/2 in. Enclosed Electric Opening Port with Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1044
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- UPC:
- 779897143946