12 x 12 in. Cast Iron Floor Sink with Full Grate
12 x 12 in. Cast Iron Floor Sink with Full Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable materials provide corrosion resistance and long service life
- Wide range of grate styles and finishes to meet architectural and load requirements
- Designed for fast installation and secure grate engagement
Documents
Specifications
- Drain Component Type:
- Grate
- Drain Type:
- Bathroom Sink Drain
- Grate Style:
- Full
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Iron
- Trim Ring:
- No
- UPC:
- 779897903533
- Width:
- 12 in