This product requires certification to purchase.

18 x 18 in. Steel Access Door

Mifab

18 x 18 in. Steel Access Door

  • Fast #
  • Part #MUA1818
  • Item #1203152
  • Manufacturer Part #UA1818
5 out of 5 Customer Rating
Brand image
Mifab

18 x 18 in. Steel Access Door

  • Fast #
  • Part #MUA1818
  • Item #1203152
  • Manufacturer Part #UA1818
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The MIFAB UA is a multi-purpose access door. It is designed for flush installation into drywall, block or tile, walls and ceilings
  • The door features rounded safety corners, concealed hinge, flush with frame fit, a unique White finish, and a 1/4" turn back in the door panel for extra rigidity and safety
  • Requires Certification

Specifications

Length:
18 in
Material:
Stainless Steel
UPC:
779897520006