2-3/4 in. Hardware Accessory for A1-C3 2-C3 Clamp Roof Drain
2-3/4 in. Hardware Accessory for A1-C3 2-C3 Clamp Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-Membrane; provides a durable, application-ready configuration for drain components.
- Stainless Steel construction provides durable service for demanding commercial plumbing installations.
- Designed for 2-3/4 in applications, helping match the component to the intended piping system.
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Hardware
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Trim Ring:
- No
- UPC:
- 779897051623