2 in. Floor Drain with Cast Iron Round Top and Integral Deep Seal Trap
2 in. Floor Drain with Cast Iron Round Top and Integral Deep Seal Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A112.6.3 2001
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Height:
- 7-3/8
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 10
- Grate Shape:
- Round
- IAPMO Listed:
- No
- UL Listed:
- No
- UPC:
- 779897970955