2 in. High Water Dam for Roof Drain
A2 Series 2 in. High Water Dam for Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Membrane Clamp with 2? Water Dam features heavy-duty cast iron construction with integrated gravel stop and weep holes, delivering secure membrane sealing, secondary overflow protection, and reliable water management when paired with A2 and A3 roof drain bodies.
Documents
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- A2 AND A3 BODIES
- Collection:
- A2 Series
- Construction:
- Non-Membrane
- Diameter:
- 13
- Drain Base Height:
- 2
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 2
- IAPMO Listed:
- Yes
- UPC:
- 779897902987
- Width:
- 13