This product requires certification to purchase.

2 in. Threaded Cast Iron Body with Trap

Mifab

2 in. Threaded Cast Iron Body with Trap

  • Fast #
  • Part #MA12T7
  • Item #7561224
  • Manufacturer Part #A1-2T-7
3.4 out of 5 Customer Rating
Brand image
Mifab

2 in. Threaded Cast Iron Body with Trap

  • Fast #
  • Part #MA12T7
  • Item #7561224
  • Manufacturer Part #A1-2T-7
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Iron Tones
Color Finish Name:
Cast Iron
Drain Component Type:
Drain Base
Fits Pipe Size:
2 in
IAPMO Listed:
No
Material:
Cast Iron
Outlet Type:
Threaded