2 in. No-Hub Floor Drain with Chrome Plated Strainer
2 in. No-Hub Floor Drain with Chrome Plated Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron membrane floor drain with adjustable chrome-plated strainer, integrated clamping ring, and primary weepholes, delivering secure membrane sealing, easy height adjustment, and reliable drainage performance for showers, kitchens, and other waterproofed floor areas.
Documents
Specifications
- ANSI:
- ANSI A112.6.3 2001
- ASME:
- ASME A112.6.3
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Height:
- 2-5/16
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Metal
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Diameter:
- 4-1/8
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Threaded
- UPC:
- 779897902628