This product requires certification to purchase.

2 in. Push On Cast Iron Drain Body with Top Flange & Clamp

Mifab

2 in. Push On Cast Iron Drain Body with Top Flange & Clamp

  • Fast #
  • Part #MA12P7C
  • Item #12164834
  • Manufacturer Part #A1-2P-7-C
5 out of 5 Customer Rating
Brand image
Mifab

2 in. Push On Cast Iron Drain Body with Top Flange & Clamp

  • Fast #
  • Part #MA12P7C
  • Item #12164834
  • Manufacturer Part #A1-2P-7-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Adjustable floor cleanout with nickel bronze top; durable cast iron body for long service life; threaded plug provides secure access for maintenance; adjustable design accommodates finished floor elevations; suitable for commercial and institutional applications.
  • Requires Certification

Documents


Specifications

Adjustable:
No
Cover Material:
Cast Iron
Cover Shape:
Round
Drain Base Height:
3-3/8 in
Drain Base Material:
Cast Iron
Drain Base Width:
8 in
Fits Pipe Size:
2 in
Outlet Type:
Push On
Plug Included:
Yes
Type:
MA12P7C