This product requires certification to purchase.

3-1/2 in. Long Grate Lockdown Hardware

Mifab

3-1/2 in. Long Grate Lockdown Hardware

  • Fast #
  • Part #MT1400PGLSTL
  • Item #10746451
  • Manufacturer Part #T1400-PGL-STL
4.3 out of 5 Customer Rating
Brand image
Mifab

3-1/2 in. Long Grate Lockdown Hardware

  • Fast #
  • Part #MT1400PGLSTL
  • Item #10746451
  • Manufacturer Part #T1400-PGL-STL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Durable materials provide corrosion resistance and long service life
  • Wide range of grate styles and finishes to meet architectural and load requirements
  • Designed for fast installation and secure grate engagement
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-1/2 in
Characteristics & Features
Drain Component Type
Grate
Drain Type
Trench Drain
Material
Steel
Warranty & Product Information
Type
MT1400PGLSTL