3 in. No-Hub Cast Iron Body Large Sump
3 in. No-Hub Cast Iron Body Large Sump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Drain Component Type:
- Drain Body
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- UPC:
- 779897075124