3 in. Push-On Drain Body with Trap Seal Primer
3 in. Push-On Drain Body with Trap Seal Primer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- F1440 Floor Drain
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Cast Iron
- Drain Component Type:
- Drain Base
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- Yes
- Material:
- Cast Iron
- Outlet Type:
- Push On