3 in. Cast Iron Fixed Extension for A2 Body with Gasket and Hardware
3 in. Cast Iron Fixed Extension for A2 Body with Gasket and Hardware
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable materials provide corrosion resistance and long service life
- Wide range of grate styles and finishes to meet architectural and load requirements
- Designed for fast installation and secure grate engagement
Documents
Specifications
- Color Finish Category:
- Reds
- Diameter:
- 3 in
- Drain Type:
- Roof Drain
- Fits Pipe Size:
- 3 in
- Material:
- Cast Iron
- Type:
- MA2V3
- UPC:
- 779897902949