This product requires certification to purchase.

3 in. Clean-Out Cover

Mifab

3 in. Clean-Out Cover

  • Fast #
  • Part #MC234TS1
  • Item #2003370
  • Manufacturer Part #C234-TS-1
3.2 out of 5 Customer Rating
Brand image
Mifab

3 in. Clean-Out Cover

  • Fast #
  • Part #MC234TS1
  • Item #2003370
  • Manufacturer Part #C234-TS-1
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in finished floors to provide access to pipe installed underneath
  • Requires Certification

Documents


Specifications

Adjustable:
No
Drain Base Height:
4 in
Drain Base Material:
Stainless Steel
IAPMO Listed:
No
Plug Diameter:
3 in
UPC:
779897979316