This product requires certification to purchase.

3 in. No Hub Floor Drain with 9 in. Adjustable Tractor Grate

Mifab

3 in. No Hub Floor Drain with 9 in. Adjustable Tractor Grate

  • Fast #
  • Part #MF1323C47
  • Item #10746219
  • Manufacturer Part #F1323-C-4-7
3.5 out of 5 Customer Rating
Brand image
Mifab

3 in. No Hub Floor Drain with 9 in. Adjustable Tractor Grate

  • Fast #
  • Part #MF1323C47
  • Item #10746219
  • Manufacturer Part #F1323-C-4-7
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • F1323-C-4-7 – Cast iron cleanout with secure cover ensures durability while allowing easy access for maintenance.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Grate Diameter
9 in
Characteristics & Features
Adjustable
Yes
Drain Base Material
Cast Iron
Drain Grate Material
Ductile Iron
Grate Color Finish
Cast Iron
Grate Shape
Round
Outlet Type
No Hub
Warranty & Product Information
Type
MF1323C47
UPC
779897801815