This product requires certification to purchase.

3 in. Round Double Adjustable Floor Drain with 5 in. Nickel Bronze Strainer, Flange, Clamp & Cover

Mifab

3 in. Round Double Adjustable Floor Drain with 5 in. Nickel Bronze Strainer, Flange, Clamp & Cover

  • Fast #
  • Part #MF1103CTS51
  • Item #9535706
  • Manufacturer Part #F1103-C-TS5-1
5 out of 5 Customer Rating
Brand image
Mifab

3 in. Round Double Adjustable Floor Drain with 5 in. Nickel Bronze Strainer, Flange, Clamp & Cover

  • Fast #
  • Part #MF1103CTS51
  • Item #9535706
  • Manufacturer Part #F1103-C-TS5-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MIFAB F1103?C?TS5?1: A top-set floor drain with 5? strainer and trap seal primer, delivering efficient surface drainage and continuous trap seal protection.
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Drain Base Material:
Cast Iron
Drain Grate Material:
Nickel Bronze
Fits Pipe Size:
3 in
Grate Color Finish:
Nickel Bronze
Grate Diameter:
5 in
Grate Shape:
Round
Outlet Type:
No Hub
Type:
MF1103CTS51
UPC:
779897179037