35 gpm Grease Interceptor
35 gpm Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.14.3
- Capacity:
- 70 lb
- Flow Rate:
- 35 gpm
- Product Type:
- Grease Interceptor
- UPC:
- 779897957345