This product requires certification to purchase.

39-1/25 in. Trench Drain

Mifab

39-1/25 in. Trench Drain

  • Fast #
  • Part #MT1400NPB13
  • Item #9960747
  • Manufacturer Part #T1400N-PB-13
3.9 out of 5 Customer Rating
Brand image
Mifab

39-1/25 in. Trench Drain

  • Fast #
  • Part #MT1400NPB13
  • Item #9960747
  • Manufacturer Part #T1400N-PB-13
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Drain Base Material:
Plastic
Height:
6-1/5 in
Length:
39-1/25 in
Pre-Sloped:
No
Proposition 65:
Cancer and Reproductive Harm
Width:
4 in