4 in. Drain Body with Plastic Plug
4 in. Drain Body with Plastic Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- UPC:
- 779897717451