4 in. Inside Caulk Cast Iron Floor Drain
4 in. Inside Caulk Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Outlet Type:
- Inside Caulk
- UPC:
- 779897028342