This product requires certification to purchase.

4 in. No-Hub Cast Iron Roof Drain with Cast Iron Dome

Mifab

4 in. No-Hub Cast Iron Roof Drain with Cast Iron Dome

  • Fast #
  • Part #MR1204M
  • Item #3537137
  • Manufacturer Part #R1204-M
5 out of 5 Customer Rating
Brand image
Mifab

4 in. No-Hub Cast Iron Roof Drain with Cast Iron Dome

  • Fast #
  • Part #MR1204M
  • Item #3537137
  • Manufacturer Part #R1204-M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Drain Base Material:
Cast Iron
Drain Opening:
4
IAPMO Listed:
No
UPC:
779897850820