This product requires certification to purchase.

4 in. Cast Iron Threaded Cleanout

Mifab

4 in. Cast Iron Threaded Cleanout

  • Fast #
  • Part #MC1104PXR1
  • Item #10399871
  • Manufacturer Part #C1104P-XR-1
5 out of 5 Customer Rating
Brand image
Mifab

4 in. Cast Iron Threaded Cleanout

  • Fast #
  • Part #MC1104PXR1
  • Item #10399871
  • Manufacturer Part #C1104P-XR-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • A1 body – modular design
  • Tongue and groove body flange
  • All MIFAB bodies are standard with a trap seal primer plug
  • Tapped and greased holes
  • Removable 3 stainless steel allen key screws
  • Combined gasket and seal cover
  • Full 4 inch throat
  • Cleanout is provided with a flanged body
  • Cleanouts can be visually inspected to confirm that the seal is still intact
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Cover Material:
Ductile Iron
Cover Shape:
Round
Diameter:
5 in
Drain Base Height:
3 in
Drain Base Material:
Cast Iron
Drain Base Width:
8 in
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
2 in - 6 in
Type:
MC1104PXR1