This product requires certification to purchase.

4 in. Flare Drain

Mifab

4 in. Flare Drain

  • Fast #
  • Part #MF12444
  • Item #3537143
  • Manufacturer Part #F1244-4
5 out of 5 Customer Rating
Brand image
Mifab

4 in. Flare Drain

  • Fast #
  • Part #MF12444
  • Item #3537143
  • Manufacturer Part #F1244-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A112.6.3-2001
ASME:
ASME A112.6.3-2001
Adjustable:
No
Drain Base Height:
3 in
Fits Pipe Size:
4 in
Grate Color Finish:
Lacquered
Grate Diameter:
6-1/2 in
IAPMO Listed:
No
UPC:
779897749629