This product requires certification to purchase.

4 in. Push Connect Floor Drain with 6 in. Nickel Bronze Strainer

Mifab

4 in. Push Connect Floor Drain with 6 in. Nickel Bronze Strainer

  • Fast #
  • Part #MF1104P61
  • Item #9677454
  • Manufacturer Part #F1104P-6-1
3.9 out of 5 Customer Rating
Brand image
Mifab

4 in. Push Connect Floor Drain with 6 in. Nickel Bronze Strainer

  • Fast #
  • Part #MF1104P61
  • Item #9677454
  • Manufacturer Part #F1104P-6-1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Push-on outlet floor drain with 6" adjustable heel-proof nickel bronze strainer and Top Set hardware, providing fast installation, vertical and side-to-side adjustability after the pour, and dependable drainage performance in finished commercial floors.
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
3 in
Drain Base Width
8 in
Fits Pipe Size
4 in
Grate Diameter
6 in
Trap Primer Connection
Yes
Characteristics & Features
Adjustable
Yes
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Grate Color Finish
Nickel Bronze
Grate Shape
Round
Outlet Type
Push On
Warranty & Product Information
ANSI
ANSI A112.6.4
ASME
ASME A112.6.4
Type
MF1104P61