4 in. Threaded Drain Body with Side Outlet
4 in. Threaded Drain Body with Side Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Less returns
- Less components to install and return
- The MIFAB® modular design eliminates this costly problem
Documents
Specifications
- Fits Pipe Size:
- 4 in
- Height:
- 6-1/8 in
- Outlet Type:
- Threaded
- Type:
- MA14T907
- UPC:
- 779897014444