4 in. x 2 in. Vertical Water Closet Carrier Fitting
4 in. x 2 in. Vertical Water Closet Carrier Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.6.1M-97
- ASME:
- ASME A112.6.1M-97
- Adjustable:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Product Type:
- Closet Carrier
- UPC:
- 779897055171
- WaterSense Labeled:
- No