This product requires certification to purchase.

4 Pullout Flare Drain With 6 Adjustable Nickel Brass TOP

Mifab

4 Pullout Flare Drain With 6 Adjustable Nickel Brass TOP

  • Fast #
  • Part #MF1104PC61
  • Item #3687776
  • Manufacturer Part #F1104P-C-6-1
5 out of 5 Customer Rating
Brand image
Mifab

4 Pullout Flare Drain With 6 Adjustable Nickel Brass TOP

  • Fast #
  • Part #MF1104PC61
  • Item #3687776
  • Manufacturer Part #F1104P-C-6-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A cast iron floor drain with a 6" outlet and protective cover for easy installation. Highly durable, perfect for heavy-duty drainage needs, and offers a long-lasting solution for industrial environments.
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Drain Base Material:
Cast Iron
Drain Grate Material:
Nickel Bronze
Fits Pipe Size:
6 in
Grate Color Finish:
Nickel Bronze
Grate Diameter:
6 in
Grate Shape:
Round
Outlet Type:
Push On
Type:
MF1104PC61
UPC:
779897764271