4 x 4 in. Flanged x Gasket Closet Flange
4 x 4 in. Flanged x Gasket Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- With mounting holes
- Stainless Steel hardware and Neoprene Rubber gasket for waste connection
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in x 4 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- UPC:
- 779897931871