4 x 6 in. ABS Solid Standpipe
4 x 6 in. ABS Solid Standpipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 4 in x 6 in
- Material:
- Plastic
- Trim Ring:
- No