This product requires certification to purchase.

5 in. Stainless Steel Standard Square Strainer

Mifab

5 in. Stainless Steel Standard Square Strainer

  • Fast #
  • Part #MS53
  • Item #1846514
  • Manufacturer Part #S5-3
5 out of 5 Customer Rating
Brand image
Mifab

5 in. Stainless Steel Standard Square Strainer

  • Fast #
  • Part #MS53
  • Item #1846514
  • Manufacturer Part #S5-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable materials provide corrosion resistance and long service life
  • Wide range of grate styles and finishes to meet architectural and load requirements
  • Designed for fast installation and secure grate engagement
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
5 in
Drain Component Type:
Grate
Drain Type:
Floor Drain
Fits Pipe Size:
4 in
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304 SS
Trim Ring:
No
UPC:
779897901829