This product requires certification to purchase.

5 in. Cleanout

Mifab

5 in. Cleanout

  • Fast #
  • Part #MR1
  • Item #1846495
  • Manufacturer Part #R-1
4.4 out of 5 Customer Rating
Brand image
Mifab

5 in. Cleanout

  • Fast #
  • Part #MR1
  • Item #1846495
  • Manufacturer Part #R-1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
5 in
Included Components
Plug Included
No
Characteristics & Features
Adjustable
No
Cover Material
Nickel Bronze
Cover Shape
Round
Warranty & Product Information
Application
Commercial
Product Type
Cleanout Cover
UPC
779897064623