5 in. Cleanout
5 in. Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Adjustable:
- No
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Fits Pipe Size:
- 5 in
- Plug Included:
- No
- Product Type:
- Cleanout Cover
- UPC:
- 779897064654