5 in. Cleanout
5 in. Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Fits Pipe Size:
- 5 in
- IAPMO Listed:
- No
- Plug Included:
- No
- Product Type:
- Cleanout Cover
- UPC:
- 779897903465