5 in. Floor Cleanout with Adjustable Cover and Plug
5 in. Floor Cleanout with Adjustable Cover and Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A1 Body – modular design
- Roof Drains, Area Drains, Cleanouts, Floor Drains
- Tongue and groove body flange
- All MIFAB® bodies are standard with a trap seal primer plug
- Tapped and greased holes
- Strategic positioned bosses
- MIFAB® low profile body
- 3“ no hub body height
- Built-in pipe stop for push-on bodies
- Push-on gasket works with ABS/PVC and Cast Iron piping
Documents
Specifications
- Barrel Thread:
- 2 in
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Neutral
- Diameter:
- 5 in
- Drain Type:
- Cleanout
- Fits Pipe Size:
- 2 in;3 in;4 in
- Height:
- 4-7/16 in
- Outlet Type:
- No Hub
- Shape:
- Round
- Type:
- MTOS1