5 in. Top Set Strainer with Vertical and Side To Side Adjustment
5 in. Top Set Strainer with Vertical and Side To Side Adjustment
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27 Pallet: 972-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable materials provide corrosion resistance and long service life
- Wide range of grate styles and finishes to meet architectural and load requirements
- Designed for fast installation and secure grate engagement
Documents
Specifications
- Diameter:
- 5 in
- Drain Component Type:
- Grate
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 5 in
- Material:
- Nickel
- Trim Ring:
- Yes
- Type:
- MTS51
- UPC:
- 779897179013