5 SS RTRFT F&G
5 SS RTRFT F&G
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 5 in
- Grate Style:
- Round
- Material:
- Stainless Steel
- Strainer Style:
- Round