6 in. No-Hub Cast Iron Body with Trap Seal Primer Tapping
6 in. No-Hub Cast Iron Body with Trap Seal Primer Tapping
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable materials provide corrosion resistance and long service life
- Wide range of grate styles and finishes to meet architectural and load requirements
- Designed for fast installation and secure grate engagement
Documents
Specifications
- Diameter:
- 15 in
- Drain Component Type:
- Drain Body
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 6 in
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Trim Ring:
- No
- UPC:
- 779897901539