6 in. No Hub Cast Iron In-line Backwater Valve with PVC Flapper
BV1000 Series 6 in. No Hub Cast Iron In-line Backwater Valve with PVC Flapper
Product Details
Product Details
- MIFAB® series BV1000 lacquered cast iron backwater valve with no hub inlet and outlet
- Gasketed bolted cover
- Automatic stainless steel flapper type backwater valve
Specifications
- Collection:
- BV1000 Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Height:
- 10
- IAPMO Listed:
- No
- Length:
- 14-3/4
- Material:
- Cast Iron, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 779897715273
- Valve Body Material:
- Cast Iron
- Valve Size:
- 6 in
- Valve Type:
- Backwater Valve