This product requires certification to purchase.

6 in. Stainless Steel Retrofit Grate and Frame

Mifab

6 in. Stainless Steel Retrofit Grate and Frame

  • Fast #
  • Part #MTS63
  • Item #10289185
  • Manufacturer Part #TS6-3
4.9 out of 5 Customer Rating
Brand image
Mifab

6 in. Stainless Steel Retrofit Grate and Frame

  • Fast #
  • Part #MTS63
  • Item #10289185
  • Manufacturer Part #TS6-3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Universal
  • Stainless Steel construction provides durable service for demanding commercial plumbing installations.
  • Designed for 6" Type 304 stainless steel trench drain grate for MIFAB trench drain systems; used in commercial kitchens, food processing plants, mechanical rooms, loading docks, and industrial facilities; helps match the product to its intended commercial drainage application.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Type
Trench Drain
Grate Style
Round
Material
Stainless Steel
Strainer Style
Round
Trim Ring
No
Warranty & Product Information
Type
MTS63
UPC
779897184178