8 FRESH Air INL
MI-GRILL Series 8 FRESH Air INL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Large-format cast nickel bronze fresh air inlet featuring a durable perforated face and internal locking mechanism, offering maximum airflow capacity, tamper resistance, and long-term exterior corrosion protection for 8" piping.
Documents
Specifications
- Collection:
- MI-GRILL Series
- Color Finish Name:
- Nickel Bronze
- Depth:
- 3/4
- Diameter:
- 15
- Energy Star Compliant:
- No
- Installation Type:
- Wall Mount
- Material:
- Nickel Bronze
- Product Type:
- Inlet Grate
- Type:
- MMIGRILL8
- UL Listed:
- No
- UPC:
- 779897704604
- Vent Duct Shape:
- Round
- Width:
- 15