8 in. Ductile Iron Adjustable Tractor Grate Assembly
8 in. Ductile Iron Adjustable Tractor Grate Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable materials provide corrosion resistance and long service life
- Wide range of grate styles and finishes to meet architectural and load requirements
- Designed for fast installation and secure grate engagement
Documents
Specifications
- Drain Component Type:
- Grate
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Iron
- Trim Ring:
- Yes
- UPC:
- 779897970924
- Width:
- 8