8 x 8 x 6 in. Floor Mount Floor Sink
8 x 8 x 6 in. Floor Mount Floor Sink
Product Details
Product Details
- MIFAB Series FS1500-TA (*) (-1 for nickel bronze and -3 for stainless steel) floor sink frame and grate top assembly with vandal resistant allen key screws and two removable quarter sections
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Grocery, Hospital, Kitchen, Restaurants, Schools
- Brand Model Compatibility:
- Model FS1520
- Color Finish Category:
- Bronze Tones
- Length:
- 8
- Shape:
- Square
- Sink Bowl Size:
- 8 in x 8 in x 6 in
- Sink Installation Type:
- Floor Mount
- Sink Size Range:
- Less than 20 in
- UPC:
- 779897043659
- Width:
- 8